DESCRIPTION

IPS Corporation Aluminum Roof Flashing

I8171

Fits Pipe Size:

3 in - 4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
3 in - 4 in
GSA Approved
No
Height
16 in
IAPMO Listed
Yes
Length
12 in
Material
Aluminum

Starting at
$30.17
EACH
  • QUANTITY