DESCRIPTION

  • Acceptable as an alternative to extending a vent through the roof or sidewall to the open atmosphere
  • Ball valve sealing assembly
  • Designed for chemical waste systems
  • Lifetime limited warranty for replacement of defective valves
  • Screening on the inside and outside of the valve to protect the sealing assembly from insects and debris
  • Will vent up to 6 DFUs

IPS Corporation Chem-Vent™ Chem Vent Air Admittance Valve

I20345

Valve Size:

1/2 in

SPECIFICATIONS

ASSE Standards
ASSE 1051
Collection
Chem-Vent™
End Connection 1
IPS
Fits Pipe Size
1-1/2 in
Height
6-3/16 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14
Valve Size
1/2 in

Starting at
$236.71
EACH
  • QUANTITY

DOCUMENTS