DESCRIPTION

IPS Corporation Water Tite Closet Flange with Plastic Adjustable Ring

I86197

Fits Pipe Size:

3 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Water Tite
End Connection 1
Flanged
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
Material Type
ABS

Starting at
$33.77
EACH
  • QUANTITY

DOCUMENTS