DESCRIPTION

IPS Corporation CPVC Mini Round Ice Maker Box

I87994

Fitting Sizes:

1/4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
CPVC
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-3/8 in
NSF Certified
No
UL Listed
No
Width
6-1/8 in

Starting at
$79.54
EACH
  • QUANTITY