DESCRIPTION

  • Brass 1/4 turn valve installed
  • Extended mounting flange provided
  • Frame accommodates up to 1" drywall
  • Hammer arresters installed
  • Snap on frame

IPS Corporation Dual Drain Outlet Box

I85703

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Depth
3-3/4 in
End Connection 1
Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
6-1/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
UL Listed
No
Width
8-1/4 in

Starting at
$191.84
EACH
  • QUANTITY