DESCRIPTION

  • Depth of the box rest against the back sheetrock wall for sturdy installation
  • Our patented one piece design speeds installation versus separate drain and valve boxes
  • Side of the box has a flat side for secure mounting to wall
  • The frame is interchangeable with center drain washing machine outlet boxes

IPS Corporation Du-All™ Dual Drain Washing Machine Outlet Box

IPS82001

Fitting Sizes:

1/2 in x 1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Collection
Du-All™
Color Finish
White
Depth
3-5/8 in
End Connection 1
Wirsbo
End Connection 2
Wirsbo
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
GSA Approved
No
Height
6-1/8 in
IAPMO Listed
No
Length
11 in
Material
Brass
NSF Certified
No
UL Listed
No
Width
3-1/2 in

Starting at
$69.81
EACH
  • QUANTITY