DESCRIPTION

  • For 1 1/2", 2", 3", and 4" DWV pipe
  • Normally used as a "dust cap" to keep out debris
  • Not designed for pressure
  • Orange Plastic
  • Pushed onto PVC or ABS pipe

IPS Corporation Slip-On Dust Cap

I854

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
Orange
End Connection 1
Slip On
End Connections
Slip On
Fitting Size 1
2 in
Material
Plastic
Size
2 in
Type
Straight