DESCRIPTION

  • 100 bag count
  • 2" PVC DWV
  • Can be tested up to 40' of water
  • Will not clog or fall into pipe

IPS Corporation Push DWV Heavy Duty Cap

I87505

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2 in

    I87505 

    $1.13
    $0.74
    Call for Pricing Call us for price $1.13 $0.74
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

CSA Certified
CSA B125
Color Finish
White
End Connection 1
Push
End Connections
Push
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40