4-1/2 x 6-1/2 in. Stainless Steel Can Opener (Pack of 8)

You last purchased this on
 
Weld-On®

Easy Twist™ 4-1/2 x 6-1/2 in. Stainless Steel Can Opener (Pack of 8)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

Easy Twist™ 4-1/2 x 6-1/2 in. Stainless Steel Can Opener (Pack of 8)

  • Fast #
  • Part #I14550
  • Item #7545040
  • Manufacturer Part #14550
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Serrated inner edge creates a tight grip while the handle offers excellent torque
  • Closes cans tightly to prevent primers and cements from drying out
  • The Easy Twist is ergonomically designed to easily open the can in a simple twist without damaging the cap
  • Made of durable stainless steel
  • Flat-edge handle can be used to open paint-style cans
  • Requires Certification

Documents


Specifications

Collection:
Easy Twist™
Depth:
4 in
Height:
8-1/2 in
Length:
6-1/2 in
Material:
Stainless Steel
Origin:
Global
Package Quantity:
Pack of 8
Product Type:
Can Opener
Weight:
0.32 lb
Width:
4-1/2 in