DESCRIPTION

  • A safe and esthetically pleasing solution while providing code required accessibility to the valve
  • Can also be used as the termination point for and open pipe side wall vent as an alternative to venting through the roof
  • Intumescent pad attached to back of outlet box

IPS Corporation Guy Gray™ Female Freeze Resistant Outlet Box with Cover Grill

IPS82456

Fitting Sizes:

1-1/2 in x 1-1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Guy Gray™
End Connection 1
Female
End Connection 2
Female
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
GSA Approved
No
Height
9-1/2 in
IAPMO Listed
No
Length
9-1/2 in
Material
Plastic
NSF Certified
No
UL Listed
No

Starting at
$123.16
EACH
  • QUANTITY