DESCRIPTION

IPS Corporation Grate Drain with Screw

I69128

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
Yes
Material
Stainless Steel
NSF Certified
No

Starting at
$46.72
EACH
  • QUANTITY

DOCUMENTS