DESCRIPTION

IPS Corporation Grate Shower Drain

I69802

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
Yes
Length
4-1/4 in
Material
Cast Brass
NSF Certified
No
Width
4-1/4 in

Starting at
$33.86
EACH
  • QUANTITY