5-7/8 in x 5-3/8 in x 2-1/8 in Ice Maker Sweat Supply Box

You last purchased this on
 
Guy Gray™

5-7/8 in x 5-3/8 in x 2-1/8 in Ice Maker Sweat Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Guy Gray™

5-7/8 in x 5-3/8 in x 2-1/8 in Ice Maker Sweat Supply Box

  • Fast #
  • Part #I82392
  • Item #4695944
  • Manufacturer Part #82392
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty cold-rolled steel box and faceplate; white powder-coated finish
  • Available with 1/2-inch MIP/sweat connection, CPVC, ASTM 1807, or ASTM F1960 connection valve (some valve models come with arresters)
  • Fire-rated steel recessed ice maker outlet box; has two intumescent pads and is ETL Certified
  • Faceplate dimension of 8-1/2 Inch width x 8-1/2 Inch height
  • No loose pieces to assemble allows quick installation
  • Rough opening of 5-3/8 Inch width x 2-1/4 Inch depth x 5-7/8 Inch height
  • Valve complies with NSF 61-G requirements and the Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
  • Measures 8-1/2 inches wide by 8-1/2 inches high (with faceplate)
  • 1 hr and 2 hr rated
  • Warnock Hersey certified
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Application:
Icemaker
Box Material:
Stainless Steel
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fire Rated:
Yes
Height:
10-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-3/8 in
Material:
Cold Rolled Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Overall Box Size:
5-7/8 in x 5-3/8 in x 2-1/8 in
Supply Box Connection Type:
Sweat
Supply Box Type:
Ice Maker
Type:
Fire Rated Metal Ice Maker
UL Listed:
No
Valve Size:
1/2 in
Water Hammer Arrestor Included:
No
Weight:
3 lb
Width:
9-19/20 in