DESCRIPTION

IPS Corporation Half Kit Trim with Plastic Stopper

I62087

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Push
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic, Zinc
Material Type
PVC
NSF Certified
No

Starting at
$9.91
EACH
  • QUANTITY