DESCRIPTION

IPS Corporation Half Kit with Push Enhanced Lift

I62088

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Satin
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No

Starting at
$50.6
EACH
  • QUANTITY