DESCRIPTION

IPS Corporation Half Rool Turntop

I62079

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC

Starting at
$17.06
EACH
  • QUANTITY