DESCRIPTION

  • Contour box design allows easy valve access
  • One-piece box and flange design needs no additional support, framing, and labor
  • Snap on frame accommodates up to 3/4" drywall

IPS Corporation Water-Tite® Ice Maker Outlet Box

I87973

Fitting Sizes:

1/4 in x 1/4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Water-Tite®
End Connection 1
Wirsbo
End Connection 2
Wirsbo
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
GSA Approved
No
Height
4-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
5-3/8 in
Material
Brass, Plastic
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
No

Starting at
$78.6
EACH
  • QUANTITY