DESCRIPTION

  • Will not rust or corrode

IPS Corporation Ice Maker Outlet Box

I88164

Fitting Sizes:

1/2 in x 1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Depth
3 in
End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
GSA Approved
No
Height
5-1/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
10-7/8 in
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
No

Starting at
$611.32
EACH
  • QUANTITY