DESCRIPTION

  • Intumescent pad attached to back of outlet box
  • Molded in test cap
  • No special wrapping or sheet rock fabrication needed
  • Simple installation with preloaded nails for right or left stud bay installation
  • Snap on frame with hot & cold supply designations embossed on front

IPS Corporation Imob 1/4 Turn Valve Sweat Connection

I82408

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Lead Law Compliant
Yes
Valve Size
1/2 in
Valve Type
Straight Supply Stop Valves

Starting at
$202.55
EACH
  • QUANTITY

DOCUMENTS