DESCRIPTION

IPS Corporation Insulation Pipe Clamp

I82970

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Color Finish
White
End Connection 1
CTS
FM Approved
No
Fits Pipe Size
3/4 in
Material
Copper, Plastic
UL Listed
No

Starting at
$1.05
EACH
  • QUANTITY