Long Closet Flange with Adjustable Metal Ring
Long Closet Flange with Adjustable Metal Ring
Frequently Purchased Together
Product Details
Product Details
- Allows for plumbing in tight areas
- Available without knockout
- Available with stainless steel ring
- Stainless steel adjustable ring allows for easy alignment of bolts and screws
- 3 Inch spigot (fits inside 3 Inch hub)
- Spigot extension can be cut to length
- Available for PVC and ABS installations
Specifications
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Spigot
- Diameter:
- 7-1/125 in
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Test Cap Included:
- No
- Width:
- 6 in