DESCRIPTION

  • Eliminate the need for costly roof penetrations and vent piping
  • For filtering sewer gas
  • Lifetime limited warranty for replacement of defective valves
  • Operates as two-way vent, filtering air in both directions
  • Valves allow air to enter DWV systems to equalize pressure when water drains out of the system
  • Will vent up to 160 DFUs on a branch and 24 DFUs on a stack

IPS Corporation Maxi-Filtra™ Maxi Filter Vent

I20297

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Collection
Maxi-Filtra™
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
3 in - 4 In
Height
8 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday