DESCRIPTION

IPS Corporation Mechanical Test Plug

I83596

Fits Pipe Size:

6 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
6 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Material Type
Neoprene

Starting at
$40.79
EACH
  • QUANTITY