DESCRIPTION

  • Impact resistant to 0° F, Max temp 160° continuous
  • Pipe can be cemented to insulator
  • Plastic pipe insulator reduces noise from tubing expansion and contraction
  • Supports copper, PEX, polybutylene and CPVC tubing through metal studs

IPS Corporation Metal Stud Insulator

I89150

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Color Finish
Red
Fits Pipe Size
1/2 in
Material
Plastic
Material Type
CPVC, Polybutylene
UL Listed
No

Starting at
$0.71
EACH
  • QUANTITY