DESCRIPTION

IPS Corporation Mini Round Ice Maker and Gas Outlet Box Faceplate

I89279

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Diameter
1-1/16 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

Starting at
$16.49
EACH
  • QUANTITY

DOCUMENTS