DESCRIPTION

IPS Corporation Weld-On® Multi-Purpose Sealant in White

I87755

Length:

520 ft

SPECIFICATIONS

Collection
Weld-On®
Color Finish
White
Length
520 ft
Material
Teflon
UL Listed
No
Width
3/4 in

Starting at
$6.25
EACH
  • QUANTITY