DESCRIPTION

IPS Corporation Overflow Plate

I63002

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-5/16 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
ABS
NSF Certified
No
Width
1-3/16 in

Starting at
$13.07
EACH
  • QUANTITY

DOCUMENTS