1 qt PVC Blue Primer
P-75™ Wet 'R Dry™ 1 qt PVC Blue Primer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quickly softens joining surfaces to promote maximum fusion between pipe and fitting during welding
- Specially formulated for wet and/or quick-set applications
- Premium, industrial-strength, low-VOC primer essential for proper softening and preparation of PVC and CPVC pipe and fitting surfaces
- Meets SCAQMD Rule 1168/316A, ASTM F656, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
- Compatible with all classes and schedules of PVC and CPVC
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F656
- Application:
- PVC Fittings, CPVC Fittings
- CARB OTC LEED Compliant:
- Yes
- Collection:
- P-75™ Wet 'R Dry™
- Color:
- Aqua Blue
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Odor:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Size:
- 1 qt
- Weight:
- 2 lb