High Impact Plastic DWV Gauge and Pump
High Impact Plastic DWV Gauge and Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes foot base
- Includes thumb-lock disconnect
- Easy-to-read pressure gauge
- Inflation noses on all pumps can be replaced
Specifications
- Application:
- DWV
- CARB OTC LEED Compliant:
- No
- Color:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10 in
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Material:
- High Impact Plastic
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Tool Type:
- Gauge, Pump
- UL Listed:
- No
- Weight:
- 2 lb
- Width:
- 25 in