DESCRIPTION

IPS Corporation Plastic Closet Flange Flush

I86160

Diameter:

3 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
3 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
ABS

Starting at
$13.35
EACH
  • QUANTITY