DESCRIPTION

IPS Corporation Plug with Cleanout

I68863

Fits Pipe Size:

4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
4 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC

Starting at
$23.83
EACH
  • QUANTITY