DESCRIPTION

  • Compatable with copper, CPVC and PEX tubing
  • Impact resistant to 0 degrees Farenheit, max temp: 160 degrees Farenheit
  • Isolates CPVC tubing from wood
  • Plastic 2-hole pipe clamp reduces nois from tubing expansion and contraction

IPS Corporation Polybutolyne Pipe Strap

I8300

MORE SIZES AVAILABLE

SPECIFICATIONS

Fits Pipe Size
1/2 in
Material
Plastic
Material Type
Polybutylene
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday