DESCRIPTION

  • Compatible with copper, CPVC and PEX tubing
  • Fits 1-3/8" hole
  • Impact resistant to 0 degrees Farenheit, max temp: 160 degrees Farenheit
  • Plastic pipe insulator reduces noise from tubing expansion and contraction
  • Suports tubing from wood

IPS Corporation Polybutylene Insulation Pipe Clamp

I82965

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
1/2 in
Material
Plastic
Material Type
CPVC, Polybutylene
UL Listed
No

Starting at
$0.63
EACH
  • QUANTITY