DESCRIPTION

IPS Corporation Push and Lift Waste and Overflow with Trim

I62084

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Push
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$47.71
EACH
  • QUANTITY

DOCUMENTS