DESCRIPTION

IPS Corporation PVC Adjustable Urinal Flange

I68005

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 2 in

    I68005 

    $39.66
    $38.24
    Call for Pricing Call us for price $39.66 $38.24
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
IPS Corporation PS Series 2 in Schedule 40 DWV Pipe
CARB OTC LEED Compliant
No
End Connection 1
Spigot
Fitting Size 1
2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Size
2 in
WaterSense Labeled
No