DESCRIPTION

  • ANSI/ASSE 1051, ANSI/ASSE 1050, NSF 14, Warnock Hersey, ICC-ES PMG, IAPMO
  • Compact design for tight applications
  • Exclusive vermin protection system
  • Expands architectural design limits
  • Fits 1-1/2" and 2" pipe sizes
  • For venting single fixtures, kitchen sinks and bathroom groups including back to back applications up to 20 DFU
  • Limited lifetime warenty for replacement of defective valves
  • Residential or commercial use

IPS Corporation Studor® PVC Air Vent

I20299

Fits Pipe Size:

2 in

SPECIFICATIONS

ANSI Specifications
ANSI 1050, ANSI 1051
ASSE Standards
ASME 1050
CARB OTC LEED Compliant
No
Collection
Studor®
Color Finish
White
Fits Pipe Size
2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14

Starting at
$32.31
EACH
  • QUANTITY