DESCRIPTION

  • Can be tested up to 30' of water or 12 psig
  • Each cap can be used for two sizes
  • For 1 1/2", 2", 3", and 4" DWV pipe
  • Higher rated than plug-on test caps
  • Moderate pressure test cap
  • Solvent welded onto PVC or ABS pipe

IPS Corporation PVC DWV Test Cap

I86615

Diameter:

2 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
2 in
Material
Plastic

Starting at
$1.14
EACH
  • QUANTITY

DOCUMENTS