DESCRIPTION

IPS Corporation Classic PVC Half Kit Waste and Overflow Drain with Turn Top Stopper

I6213

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Classic
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY