DESCRIPTION

IPS Corporation PVC Push-Pull Half Kit Waste and Overflow Drain with Test Kit

I62967

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC

Starting at
$116.75
EACH
  • QUANTITY

DOCUMENTS