DESCRIPTION

  • Brass strainer and stopper
  • High-flow capacity slotted overflow plate provides drainage through the tub overflow
  • Includes thin gasket for thick-walled tubs and test kit
  • No tools required to install or test

IPS Corporation PVC Waste and Overflow Drain with Push eN Lift Stopper

I6250

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Opening
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY