2 in. Push On Plastic Chrome Shower Drain
2 in. Push On Plastic Chrome Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Chromes
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Outlet Type:
- Push On