1-1/2 in. ABS DWV Test Cap in Black

You last purchased this on
 
IPS Corporation

Techno-Caps® 1-1/2 in. ABS DWV Test Cap in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

Techno-Caps® 1-1/2 in. ABS DWV Test Cap in Black

  • Fast #
  • Part #I87526
  • Item #2253860
  • Manufacturer Part #87526
5 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • For 1-1/2, 2, 3 and 4 Inch DWV pipe
  • Can be solvent-welded on ABS pipe
  • Heavy duty ABS test cap
  • Can be tested up to 40 ft of water of 17 psig
  • Will not clog or fall into pipe
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Techno-Caps®
Color Finish Name:
Black
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fits Pipe Size:
1-1/2 in
Fitting Type:
Test Cap
Height:
53/100 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
ABS DWV
Type:
Heavy Duty