DESCRIPTION

IPS Corporation Test Plug

I83234

Fits Pipe Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
3 in - 4 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY