DESCRIPTION

IPS Corporation Test Plug

I83246

Fits Pipe Size:

4 in - 6 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
4 in - 6 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel

Starting at
$100.16
EACH
  • QUANTITY