DESCRIPTION

  • Durable natural rubber compound
  • Fits 3" nominal pipe size
  • Includes 36" inflation hose and 24" chain and ring assembly attached to a molded inflation valve
  • Long single and multi-size dual stage
  • Replaceable pressure relief valve installed in top of plug

IPS Corporation Test Plug

I83643

Fits Pipe Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Maximum Pressure
35 psi

Starting at
Call for Pricing
  • QUANTITY