DESCRIPTION
- Automatic reset
- Fits 2" nominal pipe size
- One-piece with stationary parts
- Pressure relief
IPS Corporation Test Plug
I83765
Fits Pipe Size:
2 inSPECIFICATIONS
- CARB OTC LEED Compliant
- No
- Color Finish
- Green
- Fits Pipe Size
- 2 in
- GSA Approved
- No
- IAPMO Listed
- No
- Material
- Rubber
- Maximum Pressure
- 13 psi
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday