DESCRIPTION

IPS Corporation Trip Lever Kit

I61008

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Brass

Starting at
$146.75
EACH
  • QUANTITY

DOCUMENTS