DESCRIPTION

  • 10" round sprayface
  • Flow Rate: 2.5 GPM
  • Katalyst Spray Technology™
  • MasterClean™ sprayface
  • Solid brass construction, exposed pop-up drain without overflow
  • Spray setting: rainshower

Kohler Katalyst® Round Rain Showerhead

K13693-2BZ

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Katalyst®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
10-7/16 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
3-3/4 in
Material
Brass
Showerhead Function
Single
Size
1/2 in
Spray Type
Rain
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY