Plastic Push-Pull Drain in Satin Nickel
Plastic Push-Pull Drain in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes Push end Lift stopper, strainer, and one-hole overflow plate
- Test kit allows waste and overflow system to be pressure tested for safety
- Waste and overflow half kit for schedule 40 PVC piping
- Available in a variety of finishes to match your décor
- Less pipe and tee
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Schedule 40 PVC Pipe
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 7 in