1-1/2 in. PVC Closet Flange
1-1/2 in. PVC Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with ABS and PVC pipe
- For residential and commercial applications
- Replacement closet flange
- US patent No. 9068678 and 9422704
- Includes metal clips and rubber gasket for a tight seal
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Diameter:
- 7 in
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in